Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE NATURAL 3.6 X 140MM PACK OF 100
CABLE TIE NATURAL 3.6 X 140MM PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 140X3.6 NAT 100
rubix:
272411
manufacturer :
C14036
Technical specifications
Length
140
mm
Product details
Technical specifications
Product details : CABLE TIE NATURAL 3.6 X 140MM PACK OF 100
Technical specifications
Attributes
Length
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CABLE TIE BLACK 2.5 X 160MM PACK OF 100
CABLE TIE BLACK 13 X 480MM PACK OF 100
HELLERMANN CTIE 300X4.6NATPK100 UB300C-N
HELLERMAN MCT50R-NL3P CABLE TIES 200 X 4.6MM BLUE 50R NL3P PACK OF 100
2.5 X 100 CABLE TIE BLUE PACK OF 100 CTIE-C1002-BLU-PK100
HELLERMAN T120R 380 X 7.6MM BLUE PACK = 100
CABLE TIE BLACK 4.8 X 160MM PACK OF 100
ENGEX ACCESSORIES 651002 CPT100-2.5 100MM X 2.5MM NATURAL (L)100 MM X
HELLERMANN CTIE 200X2.5BLKPK100 HELLERMANN-UB200A-B
4.8 X 370 CABLE TIE C37048 ORANGE PACK OF 100
3.6 X 140 CABLE TIE C14036 ORANGE PACK OF 100
CABLE TIE MOUNT SELF ADHESIVE 20 X 20 NATURAL NB12X100 PACK OF 100
7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 100
SPARTEX 853461 BLACK NYLON 66 CABLE TIES DIAM 48X400 PK100
9 X 430 CABLE TIE NATURAL PK 100