SPARTEX 853451 WHITE NYLON CABLE TIES 6.6 DIAM 48X300 PK100
Nylon collar 6.6 white
See technical informationSee documentsReferences
Spartex:853451
Rubix:241A7592
EAN:3660338095566

Documents
Product details : SPARTEX 853451 WHITE NYLON CABLE TIES 6.6 DIAM 48X300 PK100
Nylon collar, quality 6.6
Packing: 100 pcs.
Packing: 100 pcs.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | fastener |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- In stock: Next day delivery
