Calibrated parts and sheets
Filter Options
CATEGORIES
foil rolled (24)
set of foils (2)
Brand
giss cutline
(23)
ltl linear tools
(2)
precision brand
(1)
5 Product(s) with 26 variant(s):
CUTLINE 865112 FEELER STOCK ROLL FOIL T 0,05 W 12.7MM L 5M
- giss cutline:865112
- rubix:216A8806
- ean:3660338195068
- In stock: Next day delivery
- Thickness:0.05 mm
- Width:12.7 mm
- Length:5 m
£ 13.90 excl. VAT
/ Each
CUTLINE 865141 FEELER STOCK ROLL FOIL RANGE 0,01-0,25MM SET 15
- giss cutline:865141
- rubix:216A8832
- ean:3660338195334
- Usually arrives within 14 working days
- Measurement range:0,01-0,25 mm
- Composition:15 boxes
- Number of elements:15
£ 250.88 excl. VAT
/ Each
LINEAR 77-316-975 STEEL METRIC ROLL 150MM X 2.5M .25MM THICK
- ltl linear tools:77-316-975
- rubix:80031129
- Usually arrives within 14 working days
- Thickness:0.25 mm
- Width:150 mm
- Length:2.5 m
£ 26.05 excl. VAT
/ Each
LINEAR SHIM STEEL .005IN X 12IN 77-316-330
- ltl linear tools:77-316-330
- rubix:80119395
- Usually arrives within 14 working days
- Thickness:0.127 mm
- Material:steel
£ 77.00 excl. VAT
/ Each
PRECISION BRAND STEEL SHIM RL .001 X 6 X 100 IN
- precision brand:77-316-130
- rubix:2007172
- Usually arrives within 14 working days
£ 31.03 excl. VAT
/ Each







