CUTLINE 865123 FEELER STOCK ROLL FOIL T 0,3 W 12.7MM L 5M
Roll of shim foil
See technical informationSee documentsReferences
GISS Cutline:865123
Rubix:216A8817
EAN:3660338195174

Documents
Product details : CUTLINE 865123 FEELER STOCK ROLL FOIL T 0,3 W 12.7MM L 5M
Roll of shim foil
Technical specifications
Attributes
| Thickness | 0.3 mm |
|---|---|
| Width | 12.7 mm |
| Length | 5 m |
| Material | steel |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- In stock: Next day delivery
