Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Gauges, foil
Calibrated parts and sheets
Foil rolled
LINEAR 77-316-975 STEEL METRIC ROLL 150MM X 2.5M .25MM THICK
LINEAR 77-316-975 STEEL METRIC ROLL 150MM X 2.5M .25MM THICK
Steel Metric Roll
References
ltl linear tools:
77-316-975
rubix:
80031129
Technical specifications
Thickness
0.25
mm
Width
150
mm
Length
2.5
m
See all Specifications
Product details
Technical specifications
Product details : LINEAR 77-316-975 STEEL METRIC ROLL 150MM X 2.5M .25MM THICK
Technical specifications
Attributes
Thickness
0.25
mm
Width
150
mm
Length
2.5
m
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.49
excl. VAT
/
Each
£
30.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 865137 FEELER STOCK ROLL FOIL T 1 W 12.7MM L 5M
CUTLINE 865131 FEELER STOCK ROLL FOIL T 0,7 W 12.7MM L 5M
CUTLINE 865117 FEELER STOCK ROLL FOIL T 0,1 W 12.7MM L 5M
CUTLINE 865129 FEELER STOCK ROLL FOIL T 0,6 W 12.7MM L 5M
CUTLINE 865109 FEELER STOCK ROLL FOIL T 0,02 W 12.7MM L 5M
CUTLINE 865108 FEELER STOCK ROLL FOIL T 0,01 W 12.7MM L 5M
CUTLINE 865122 FEELER STOCK ROLL FOIL T 0,25 W 12.7MM L 5M
CUTLINE 865121 FEELER STOCK ROLL FOIL T 0,2 W 12.7MM L 5M
LINEAR SHIM STEEL .005IN X 12IN 77-316-330
CUTLINE 865125 FEELER STOCK ROLL FOIL T 0,4 W 12.7MM L 5M
PRECISION BRAND STEEL SHIM RL .001 X 6 X 100 IN
CUTLINE 865132 FEELER STOCK ROLL FOIL T 0,75 W 12.7MM L 5M
CUTLINE 865133 FEELER STOCK ROLL FOIL T 0,8 W 12.7MM L 5M
CUTLINE 865107 FEELER STOCK ROLL FOIL T 0,005 W 12.7MM L 5M
CUTLINE 865128 FEELER STOCK ROLL FOIL T 0,55 W 12.7MM L 5M