NORBAR 43522 TRUCHECK2 BASIC 260LBF.FT TORQUE CHECKER


TruCheck 2

References
norbar torque tools:43522
rubix:219A7388
ean:5060207566568
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Weight2.6 kg
See all Specifications

Product details : NORBAR 43522 TRUCHECK2 BASIC 260LBF.FT TORQUE CHECKER


TruCheck™ 2 is a cost effective torque wrench checker that has been redesigned to incorporate improved features whilst maintaining ease of use.

Strengths

Allows torque tool performance to be monitored and tools kept in peak condition.
Limited settable options. Ideal for non-expert users with click type torque wrenches
Inbuilt Micro USB 2.0 port enables power from any USB power source
If you order a UKAS accredited calibration certificate (available at extra cost) this certificate will be provided in place of the traceable calibration certificate
Software can be updated remotely, without the need to return the product to Norbar
Supplied with traceable calibration certificate in clockwise direction. A counter-clockwise calibration is available at additional cost

Applications

The TruCheck™ 2 aims to cut the cost of purchasing a torque wrench checking system and remove the reservations over the complexity of using such equipment.

Technical specifications


Attributes
Square drive adapter1/2 ''
Weight2.6 kg
TypeTorque controller
Show UNSPSC/ECL@SS
£ 1,069.44 excl. VAT
/ Each
£ 1,283.33 incl. VAT
  • Usually arrives within 14 working days