Cam Clutch BB
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistic Weight | 108 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Series | BB |
Weight | 0.108 kg |
Reference speed | 3500 rpm |
Total bearing width | 12 mm |
Auth. torque | 43 N.m |
Standard | DIN 6885. 3 |
Basic static load, radial - C0r | 3700 N |
Basic dynamic load, radial - Cr | 7000 N |
Usually arrives within 14 working days