Cam Roller (Yoke-type Track Roller)
Inner diameter | 10 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x32x32 mm |
---|---|
Logistic Weight | 63,8 g |
Inner diameter | 10 mm |
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 3058 |
Material | Bearing steel |
Reference speed | 16000 rpm |
Usually arrives within 14 working days