Track roller
Inner diameter | 5 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x16x16 mm |
---|---|
Logistic Weight | 5 g |
Inner diameter | 5 mm |
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR6..-2RS/2RSR |
Basic static load, radial - C0r | 510 N |
Basic dynamic load, radial - Cr | 1290 N |
Usually arrives within 14 working days