FAG ZL5203-DRS TRACK ROLLER BEARING 9042600000

Stud type track roller

See technical information
References
INA:ZL5203-DRS
Rubix:229A2135
Manufacturer :0009042600000
EAN:4064328877009
brand logo
Technical specifications
Inner diameter18 mm
Outer diameter47 mm
Width39.5 mm
See all Specifications

Product details : FAG ZL5203-DRS TRACK ROLLER BEARING 9042600000


Stud type track rollers ZL52..-DRS, double row, lip seal on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x18x18 mm
Logistic Weight190 g
Inner diameter18 mm
Outer diameter47 mm
Width39.5 mm
Sealingone rubber seal
Bearing Clearancecn
Serieszl52..-drs
Basic static load, radial - C0r8600 N
Basic dynamic load, radial - Cr12800 N
Show UNSPSC/ECL@SS
£ 63.75 excl. VAT
/ Each
£ 76.50 incl. VAT
  • Usually arrives within 14 working days