Stud type track roller
Inner diameter | 30 mm |
---|---|
Outer diameter | 80 mm |
Width | 91 mm |
Logistics dimensions (L x W x H) | 91x30x30 mm |
---|---|
Logistic Weight | 1200 g |
Inner diameter | 30 mm |
Outer diameter | 80 mm |
Width | 91 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR52..-2RS |
Reference speed | 2800 rpm |
Basic static load, radial - C0r | 23600 N |
Basic dynamic load, radial - Cr | 30500 N |
Usually arrives within 14 working days