Track roller
Inner diameter | 10 mm |
---|---|
Outer diameter | 12 mm |
Width | 40 mm |
Logistic Weight | 30,12 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 12 mm |
Width | 40 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | K |
Material | Steel |
Usually arrives within 14 working days