INA LR5004-2RS DOUBLE ROW YOKE TYPE TRACK ROLLER

Track roller

See technical informationSee documents
References
INA:LR5004-2RS
Rubix:133A6875
Manufacturer :0008996740000
EAN:4064328471528
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter47 mm
Width16 mm
See all Specifications
Documents

Product details : INA LR5004-2RS DOUBLE ROW YOKE TYPE TRACK ROLLER


Track rollers LR50, double row, sealed on both sides

Strengths

Supports high radial loads, axial loads in both directions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x47x47 mm
Logistic Weight120 g
Inner diameter20 mm
Outer diameter47 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancecn
Serieslr50..-2rs/2rsr
Reference speed5500 rpm
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr11700 N
Show UNSPSC/ECL@SS
£ 810.45 excl. VAT
/ 5 pieces
£ 972.54 incl. VAT
  • Usually arrives within 14 working days