INA LR5307-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5307-2RS
INA:LR5307-2HRS-TVH-XL
Rubix:238A0895
Manufacturer :0838754920000
EAN:4054369355802

Documents
Product details : INA LR5307-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track rollers LR50, double row, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 90 mm |
| Width | 34.9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr53..-2hrs-tvh-xl |
| Basic static load, radial - C0r | 37000 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 97.42 excl. VAT
/ Each
£ 116.90 incl. VAT
- Delivery usually within ( 7 ) days
