References
Superseded Ref:LR5307-X-2Z
INA:LR5307-X-2Z-TVH-XL
Rubix:244A4258
Manufacturer :0838756620000
EAN:4054369355819

Product details : INA LR5307-X-2Z-TVH-XL 0838756620000 TRACK ROLLER
Track roller LR..-IS1-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 90 mm |
| Width | 34.9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr53..-2z-tvh-xl |
Show UNSPSC/ECL@SS
£ 91.65 excl. VAT
/ Each
£ 109.98 incl. VAT
- Delivery usually within ( 7 ) days
