Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880173 1/2IN DRIVE SOCKET BI-HEX15MM
ROEBUCK 880173 1/2IN DRIVE SOCKET BI-HEX15MM
1/2" bi-hex sockets metric
References
roebuck:
880173
rubix:
226A8936
ean:
3660338336089
Technical specifications
Square drive adapter
1/2
''
Diameter
15
mm
Length
38
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880173 1/2IN DRIVE SOCKET BI-HEX15MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
15
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.08
excl. VAT
/
Each
£
1.30
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Check our products from related categories
FACOM J.7LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 7MM
GRDORE 6134010 1/2IN DRIVE 17MM STD SOCKET
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 12MM
FACOM SOCKET NM.60LA
FACOM K.46HB K-HB SOCKET HEX 3/4 INCH DRIVE 46MM
KNIPEX 984711 HEXAGON SOCKET WRENCHES 1/2 54MM
FACOM J.10H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 10MM
ROEBUCK HEX SOCKET 1/4 DRIVE 5/16 INCH A/F
GEDORE 3/4 DRIVE 1-11/16 D 32 1.11/16AF
GEDORE RED R61002414 24MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 30MM E113596
KNIPEX 983711 HEXAGON SOCKET WRENCHES 3/8 43MM
BAHCO 7807H 1/2 POWER SOCKET 1/4 BIT HOLDER
BAHCO 7800DZ-9/16 SOCKET 1/2
FACOM INJECTOR SOCK D.132B