Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880171 1/2IN DRIVE SOCKET BI-HEX13MM
ROEBUCK 880171 1/2IN DRIVE SOCKET BI-HEX13MM
1/2" bi-hex sockets metric
References
roebuck:
880171
rubix:
226A8943
ean:
3660338336065
Technical specifications
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880171 1/2IN DRIVE SOCKET BI-HEX13MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.08
excl. VAT
/
Each
£
1.30
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Check our products from related categories
ROEBUCK 880259 3/8IN DRIVE HEX /6 POINT 1IN A/F SOCKETS
BAHCO 8900DZ-1.1/2 SOCKET 3/4
ROEBUCK 880217 3/8IN DRIVE 6 POINT 20MM SOCKET
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
FACOM J.11/16LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 11/16
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 30MM
ROEBUCK SOCKET 1/4 HEX 9MM 865358
BAHCO 7805DM-24 SOCKET 1/2
GEDORE 13MM SOCKET D30-13
BRITOOL EXPERT 1/4 INCH SOCKET 13 PIECE SET
STAHLWILLE 01530016 1/4DR X 1/4 BI HEX SOCKET
STAHLWILLE 02420040 3/8 INCH DRIVE X 3/4 DEEP SOCKET BI-HEX
FACOM S.16 S BI-HEX SOCKET 1/2 INCH DRIVE 16MM
ROEBUCK HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
BAHCO 7800DZ-13/16 SOCKET 1/2