STAHLWILLE 1/2 INCH DRIVE X 13/16 SOCKET BI-HEX
50a series sockets
See technical informationSee documentsReferences
Stahlwille:03410042
Rubix:4527216
EAN:4018754007943



Documents
Product details : STAHLWILLE 1/2 INCH DRIVE X 13/16 SOCKET BI-HEX
50a 13/16 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x42 mm |
|---|---|
| Logistic Weight | 95 g |
| Square drive adapter | 1/2 '' |
| Diameter | 28.2 mm |
| Length | 41 mm |
| Finishing | chromed |
| Weight | 95 g |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ Each
£ 13.68 incl. VAT
- Usually arrives within 14 working days
