TAMLITE XCUCL8NW 525MM 8W LED CABINET LIGHT - 4000K (L)525 MM X (W)23
Cabinet Light
See technical informationSee documentsReferences
Tamlite:XCUCL8NW
Rubix:234A6474

Documents
Product details : TAMLITE XCUCL8NW 525MM 8W LED CABINET LIGHT - 4000K (L)525 MM X (W)23
525mm 8W Led Cabinet Light - 4000K (L)525 mm x (W)23 mm x (D)37 mm
Technical specifications
Attributes
| Luminance | 900 lm |
|---|---|
| Power | 8 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 21.81 excl. VAT
/ Each
£ 26.17 incl. VAT
- Delivery usually within ( 3 ) days
