DRAPER 03182 10W 1100LM FOLDING SITELIGHT

Draper

See technical information

References

Draper:03182
Rubix:381A5947
Manufacturer :03182
EAN:5059482047893
brand logo

Technical specifications

Luminance1100 lm

Product details : DRAPER 03182 10W 1100LM FOLDING SITELIGHT


This 1,100 lumens rechargeable folding SMD LED site light gives an even spread of light through a beam angle of 100 degrees. The colour temperature is 6,000 to 6,500K – cool white to daylight – meaning fewer shadows, and there are three output settings: 100%, 50% and 30%. Made from cast aluminium, carbon steel and toughened glass, the rechargeable folding light has a power bank with a running time of four hours (at maximum setting). The light is IP65 and IK06 rated, with bumpers for added protection, and there is a USB output for a smartphone. It is supplied with a 230V UK BS approved three-pin plug. This 1,100 lumens rechargeable folding SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.

Technical specifications


Attributes
Luminance1100 lm
£ 26.65 excl. VAT
/ Each
£ 31.98 incl. VAT
  • Delivery usually within ( 7 ) days

Luminance