FUSION LAMPS FGU10/CW/D ESSENTIAL 4W GU10 LED DIMMABLE COOL WHIT (L)56
Essential
See technical informationReferences
Fusion Lamps:FGU10/CW/D
Rubix:234A7468

Product details : FUSION LAMPS FGU10/CW/D ESSENTIAL 4W GU10 LED DIMMABLE COOL WHIT (L)56
Essential 4W GU10 LED Dimmable Cool Whit (L)56 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 355 lm |
|---|---|
| Power | 4 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
