UNILITE ATEX-RA2 210 LUMEN LED ZONE 0 ATEX RIGHT ANGLE TORCH
Unilite LED Right Angle Torch
See technical informationSee documentsReferences
Unilite:ATEX-RA2
Rubix:2577701




Documents
Product details : UNILITE ATEX-RA2 210 LUMEN LED ZONE 0 ATEX RIGHT ANGLE TORCH
The Unilite Zone 0 ATEX-RA2 LED angle torch gives excellent performance and reliability in the most extreme conditions. It is ATEX approved for use in hazardous zone 0 areas thanks to its safety release valve to release hydrogen gases and helps to keep its batteries away from gases thanks to its safety locking battery compartments. This compact and lightweight right-angle torch has an ergonomic grip which is easy to use, even with gloved hands. Its housing is made of ultra-strength polycarbonate which makes it impact resistant to 1 m. In addition, the torch is water resistant, IP54 rated and is chemical and corrosion resistant. This ATEX LED torch also incorporates a convenient rear pocket clip for better portability.
Strengths
Beam range of 135 metres
Weather resistance of IPX4 (protected against splashing water)
Zone 0 Intrinsically safe
Suitable for all gas situations with certification standard II 1 G Ex ia IIC T4 Ga & Mining certification I M1 Ex ia I Ma
UL & ATEX approved
Rubber grip body
Impact and drop protection up to 1 metre
Metal clip bracket
Weather resistance of IPX4 (protected against splashing water)
Zone 0 Intrinsically safe
Suitable for all gas situations with certification standard II 1 G Ex ia IIC T4 Ga & Mining certification I M1 Ex ia I Ma
UL & ATEX approved
Rubber grip body
Impact and drop protection up to 1 metre
Metal clip bracket
Technical specifications
Attributes
| Luminance | 350 lm |
|---|---|
| Colour | yellow |
| Voltage | 1.5 V |
Show UNSPSC/ECL@SS
£ 93.13 excl. VAT
/ Each
£ 111.76 incl. VAT
- In stock: Next day delivery
