CARB Toroidal Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Logistic Weight | 14022 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 68 mm |
Bearing Clearance | c3 |
Series | c 22 |
Material | bearing steel |
Cage | steel |
Stat. Load rating | 1060 N |
Dyn. Load rating | 830 N |
Reference speed | 2400 rpm |
Limit speed | 3200 rpm |
Sealing | open |
Usually arrives within 14 working days