References
SKF:C 2320 K/C3
Rubix:266A6606
Manufacturer :87745
EAN:7316570285352

Product details : SKF C 2320 K/C3 TOROIDAL ROLLER BEARING
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x215x215 mm |
|---|---|
| Logistic Weight | 12130 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Series | c23 |
| Material | bearing steel |
| Cage | steel |
| Stat. Load rating | 880 N |
| Dyn. Load rating | 800 N |
| Reference speed | 2600 rpm |
| Limit speed | 3600 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,292.48 excl. VAT
/ Each
£ 1,550.98 incl. VAT
- Usually arrives within 14 working days
