References
SKF:C 4908 V
Rubix:102A3572
Manufacturer :96863
EAN:7316570475487

Product details : SKF CARB NEEDLE BEARING C 4908 V
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistic Weight | 239,5 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Series | c49 |
| Material | bearing steel |
| Stat. Load rating | 100 N |
| Dyn. Load rating | 76.5 N |
| Limit speed | 4300 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 120.94 excl. VAT
/ Each
£ 145.13 incl. VAT
- Delivery usually within ( 3 ) days
