CUTLINE 863248 SOLID CARBIDE BURR MODEL M CONE HEAD D.6X19-6

Carbide Bur

See technical informationSee documents
References
GISS Cutline:863248
Rubix:216A9259
EAN:3660338178535
863248
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Shape of headcone
Total length50 mm
See all Specifications
Documents

Product details : CUTLINE 863248 SOLID CARBIDE BURR MODEL M CONE HEAD D.6X19-6


CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR M 6x19-6 CONICAL POINTU-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Tail diameter6 mm
Shape of headcone
Total length50 mm
Head diameter6 mm
Scope of applicationuniversal
Capacity length19 mm
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
  • Usually arrives within 14 working days