References
Bahco:L1228S06
Rubix:401A7032
Manufacturer :L1228S06
EAN:7314150501731




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | long conical rounded head |
| Total length | 70 mm |
Product details : BAHCO L1228S06 TC ROT BURR BALL NOS CON-STEEL
Burr cut style designed for machining stainless steels
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring of large curved surfaces and inside tubes
With long burr head for work in confined spaces with round corners
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Steel
IN: KEL
Stock standard: X = yes
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring of large curved surfaces and inside tubes
With long burr head for work in confined spaces with round corners
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Steel
IN: KEL
Stock standard: X = yes
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | long conical rounded head |
| Total length | 70 mm |
| Head diameter | 12.7 mm |
| Scope of application | steel |
| Capacity length | 25 mm |
| Type of cut | 10/5 tpi |
Show UNSPSC/ECL@SS
£ 31.38 excl. VAT
/ Each
£ 37.66 incl. VAT
- Delivery usually within ( 14 ) days