Carbide Bur
Tail diameter | 6 mm |
---|---|
Shape of head | cylinder with endcut |
Total length | 50 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | cylinder with endcut |
Total length | 50 mm |
Teeth | simple |
Head diameter | 6 mm |
Scope | universal |
Capacity length | 19 mm |
In stock: Next day delivery