Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863211 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.16X36-6
CUTLINE 863211 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.16X36-6
Carbide Bur
References
giss cutline:
863211
rubix:
216A9245
ean:
3660338178207
Technical specifications
Tail diameter
6
mm
Shape of head
Flame
Total length
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863211 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.16X36-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR H 16x36-6 FLAM-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Flame
Total length
80
mm
Teeth
Crossed
Head diameter
16
mm
Scope
Universal
Capacity length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.90
excl. VAT
/
Each
£
73.08
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
BAHCO F1225M06 TC ROTARY BURR
GT3200DXL-8 BALL NOSE CYLINDER BURRS 75MM
GARRYSON BURR 57-60-91 T4700
GARRYSON MINIATURE BURR GT4200
CUTLINE 863236 CARBIDE BURR MOD L CONICAL ROUND SINGCUT 9,5X27-6
GARRYSON CYLINDERENDCUT BURR GTDX172-1
CUTLINE 847261 CARBIDE BURR MOD F ROUNDEND TREEHEAD 12,7
PFERD 21205153 BURR BALL NOSE CYLINDER 3 X 13 3MM
PFERD 21103126 TC-BURRS B 0820/6 C3 PLUS
CUTLINE 863219 CARBIDE BURR MOD J COUTERSINK 60DEG 12X11-6
FACOM CUTTING WHEEL VFA.606
CUTLINE 863178 CARBIDE BURR MOD F OGIVE NEGCUT 9,5X19-6
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
ROEBUCK TH030062P30 CARBIDE BURR 3MM SHANK 3 X 5 FLAME
CUTLINE 863140 CARBIDE BURR MOD C ROUNDEND NEGCUT 12,7X25-6