CUTLINE 863229 CARBIDE BURR MOD L CON ROUND STEELCUT 9,5X27-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863229
Rubix:216A9188
EAN:3660338178351


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 75 mm |
Documents
Product details : CUTLINE 863229 CARBIDE BURR MOD L CON ROUND STEELCUT 9,5X27-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 9,5x27-6 BALL NOSED CONICAL-STEEL
Specifically developed geometry to increase productivity on Steel components
Specifically developed geometry to increase productivity on Steel components
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 75 mm |
| Head diameter | 9.5 mm |
| Scope of application | rough outline |
| Capacity length | 27 mm |
Show UNSPSC/ECL@SS
£ 36.16 excl. VAT
/ Each
£ 43.39 incl. VAT
- Usually arrives within 14 working days