CUTLINE 847258 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.3
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:847258
Rubix:216A9225
EAN:3660338086168


Technical specifications
| Tail diameter | 3 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 38 mm |
Documents
Product details : CUTLINE 847258 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 3x13-3 BALL NOSED TREE-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 38 mm |
| Head diameter | 3 mm |
| Scope of application | universal |
| Capacity length | 13 mm |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Usually arrives within 14 working days