Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863170 CARBIDE BURR MOD D SPHERICAL DIACUT 9,5X9-6
CUTLINE 863170 CARBIDE BURR MOD D SPHERICAL DIACUT 9,5X9-6
Carbide Bur
References
giss cutline:
863170
rubix:
216A9213
ean:
3660338177828
Technical specifications
Tail diameter
6
mm
Shape of head
Ball
Total length
53
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863170 CARBIDE BURR MOD D SPHERICAL DIACUT 9,5X9-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 9,5x9-6 BALL-DIAMOND
Specifically developed geometry to provide an excellent surface finished on hardened Steels
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball
Total length
53
mm
Teeth
Diamond
Head diameter
9.5
mm
Scope
Finishing machining
Capacity length
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.43
excl. VAT
/
Each
£
23.32
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
FACOM CUTTING WHEEL VFA.1208
CUTLINE 863162 CARBIDE BURR MOD D SPHERICAL STEEL 12,7X10,8-6
CUTLINE 863128 CARBIDE BURR MOD B CYLIND SINGCUT 12,7X25-6
ROEBUCK TC100190L60 ALUMINIUM CUT BURR BALL NOSED CYLINDER 10MM
GARRYSON ATI GA GT6500D BURR
CUTLINE 863219 CARBIDE BURR MOD J COUTERSINK 60DEG 12X11-6
NOGA DEBURRING BLADE S150
DORMER P8053.0X3.0 BURR 3.00 MM X 3.00 MM 6814110
DORMER P805C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814119
CUTLINE 863238 CARBIDE BURR MOD L CONICAL ROUND DIA CUT 9,5X27-6
CUTLINE 863191 SOLID CARBIDE BURR MOD F OGIVE - ALU CUT D.6X19-6
DORMER P8056.0X6.0 BURR 6.00 MM X 6.00 MM 6814112
PFERD WRC0613/3Z4 BURR 21205243 TC-BURRS WRC 0613/3 C4
PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS
CUTLINE 863186 CARBIDE BURR MOD F OGIVE SINGCUT 6X19-6