References
Bahco:N1613M08
Rubix:401A8424
EAN:7311518182267


Technical specifications
| Tail diameter | 8 mm |
|---|---|
| Shape of head | inverted cone |
| Total length | 53 mm |
Documents
Product details : BAHCO N1613M08 TC ROTARY BURR
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: WKN
Type of cut:
M = Medium
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds Stock standard: X = yes
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Deburring holes and in confined spaces
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Inverted cone shape
DIN: WKN
Type of cut:
M = Medium
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds Stock standard: X = yes
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Deburring holes and in confined spaces
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Inverted cone shape
Strengths
Tungsten Carbide Inverted Cone Nose Rotary Burrs for Metal
Applications
Machining
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Tail diameter | 8 mm |
| Shape of head | inverted cone |
| Total length | 53 mm |
| Head diameter | 16 mm |
| Scope of application | universal |
| Capacity length | 13 mm |
Show UNSPSC/ECL@SS
£ 55.68 excl. VAT
/ Each
£ 66.82 incl. VAT
- Delivery usually within ( 14 ) days