References
Bahco:F1225S06
Rubix:401A7242
Manufacturer :F1225S06
EAN:7314150501687




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | round arch (arch round nose) |
| Total length | 70 mm |
Product details : BAHCO F1225S06 TC ROT BURR BALL NOS TRE-STEEL
Burr cut style designed for machining stainless steels
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring and form machining for all applications due to the universal form
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Steel
DIN: RBF
Stock standard: X = yes
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring and form machining for all applications due to the universal form
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Steel
DIN: RBF
Stock standard: X = yes
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | round arch (arch round nose) |
| Total length | 70 mm |
| Head diameter | 12.7 mm |
| Scope of application | steel |
| Capacity length | 25 mm |
| Type of cut | 12/6 tpi; din rbf; type of cut: steel |
Show UNSPSC/ECL@SS
£ 35.66 excl. VAT
/ Each
£ 42.79 incl. VAT
- Delivery usually within ( 14 ) days