CUTLINE 863232 CARBIDE BURR MOD L CON ROUND S STEEL 12,7X30-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863232
Rubix:216A9185
EAN:3660338178382


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 75 mm |
Documents
Product details : CUTLINE 863232 CARBIDE BURR MOD L CON ROUND S STEEL 12,7X30-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 12,7x30-6 BALL NOSED CONICAL-INOX
Specifically developed geometry to generate high stock removal on austenitic and corrosion resistant steels
Specifically developed geometry to generate high stock removal on austenitic and corrosion resistant steels
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 75 mm |
| Head diameter | 12.7 mm |
| Scope of application | rough outline |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 48.53 excl. VAT
/ Each
£ 58.24 incl. VAT
- Usually arrives within 14 working days