PFERD 21122646 TC-BURRS SPG 1020/6 C4
Carbide burr HM SPG 1020 4 6mm 10x20mm
See technical informationReferences
Pferd Tools:SPG 1020/6 Z4
Rubix:249A2520
Manufacturer :21122646
EAN:4007220048061



Product details : PFERD 21122646 TC-BURRS SPG 1020/6 C4
Tungsten carbide burrs, DIN 8032/8033, pointed tree shape SPG, tooth system 4, Rüggeberg
Rotor-cutter, 6 mm shaft Ø
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Total length | 0 mm |
| Head diameter | 10 mm |
| Scope of application | universal |
Show UNSPSC/ECL@SS
£ 57.27 excl. VAT
/ Each
£ 68.72 incl. VAT
- Usually arrives within 14 working days
