Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
MITSUBISHI GPMT090304-U2UP20M CARBIDE INSERT
MITSUBISHI GPMT090304-U2UP20M CARBIDE INSERT
Turning Insert
References
mitsubishi materials:
GPMT090304-U2UP20M
rubix:
203A9100
Technical specifications
Tail diameter
7.94
mm
Product details
Technical specifications
Product details : MITSUBISHI GPMT090304-U2UP20M CARBIDE INSERT
MITSUBISHI GPMT090304-U2UP20M CARBIDE INSERT
Applications
Steel / Stainless Steel / Cast Iron
Technical specifications
Attributes
Tail diameter
7.94
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.39
excl. VAT
/
Each
£
12.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 863180 CARBIDE BURR MOD F OGIVE STEELCUT 9,5X19-6
CUTLINE 863248 SOLID CARBIDE BURR MODEL M CONE HEAD D.6X19-6
PFERD 21214153 TC-BURRS SKM 0311/3 C5
DORMER P8118.0X6.0 BURR 8.00 MM X 6.00 MM 6814145
CUTLINE 863155 CARBIDE BURR MOD C ROUNDEND ALUCUT 12,7X25-6
NOGA DEBURRING BLADE S10 COATED
CUTLINE 863113 SOLID CARBIDE BURR MOD A CYLINDRICAL 9,5X19-6
ROEBUCK TH080192P60 CARBIDE BURR 6MM SHANK 8 X 20 FLAME
CUTLINE 847253 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.3
GARRYSON GT7700 12MM X 6MM BURR
FACOM CUTTING WHEEL VFA.606
CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
CUTLINE 847248 SOLID CARBIDE BURR MODEL B CYLINDRICAL END TAIL 3
CUTLINE 863244 CARBIDE BURR MOD M POINTED CON CROSSCUT 6X13-3
CUTLINE 863189 CARBIDE BURR MOD F OGIVE DIACUT 9,5X19-6