CUTLINE 863117 SOLID CARBIDE BURR MOD B CYLIND CROSS CUT 8X19-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863117
Rubix:216A9118
EAN:3660338177316


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylinder with endcut |
| Total length | 65 mm |
Documents
Product details : CUTLINE 863117 SOLID CARBIDE BURR MOD B CYLIND CROSS CUT 8X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR B 8x19-6 END CUT-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylinder with endcut |
| Total length | 65 mm |
| Head diameter | 8 mm |
| Scope of application | universal |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 26.51 excl. VAT
/ Each
£ 31.81 incl. VAT
- In stock: Next day delivery