References
Bahco:M0613M03X
Rubix:401A7632
EAN:7311518196622


Technical specifications
| Tail diameter | 3 mm |
|---|---|
| Shape of head | conical pointed |
| Total length | 48 mm |
Documents
Product details : BAHCO M0613M03X TC ROTARY BURR
For deburring holes in confined spaces
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: SKM
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: SKM
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Strengths
Tungsten Carbide Conical Pointed Nose Rotary Burrs for Metal
Applications
Encompass Machining Cast Iron;Cast Steel;Carbon Steel;Alloy Steel;Stainless Steel;Hardened Steel;Copper and Aluminium
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Tail diameter | 3 mm |
| Shape of head | conical pointed |
| Total length | 48 mm |
| Head diameter | 6 mm |
| Scope of application | universal |
| Capacity length | 13 mm |
Show UNSPSC/ECL@SS
£ 28.65 excl. VAT
/ Each
£ 34.38 incl. VAT
- Delivery usually within ( 14 ) days