CUTLINE 863234 CARBIDE BURR MOD L CONICAL ROUND SINGCUT 6X16-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863234
Rubix:216A9183
EAN:3660338178405


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 50 mm |
Documents
Product details : CUTLINE 863234 CARBIDE BURR MOD L CONICAL ROUND SINGCUT 6X16-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 6x16-6 BALL NOSED CONICAL-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 50 mm |
| Head diameter | 6 mm |
| Scope of application | universal |
| Capacity length | 16 mm |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
- In stock: Next day delivery