CUTLINE 863197 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X19-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863197
Rubix:216A9231
EAN:3660338178078


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed tree |
| Total length | 50 mm |
Documents
Product details : CUTLINE 863197 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR G 6x19x6x50 TREE-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed tree |
| Total length | 50 mm |
| Head diameter | 6 mm |
| Scope of application | universal |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 21.43 excl. VAT
/ Each
£ 25.72 incl. VAT
- Usually arrives within 14 working days