Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863171 CARBIDE BURR MOD D SPHERICAL DIACUT 12,7X10,8-6
CUTLINE 863171 CARBIDE BURR MOD D SPHERICAL DIACUT 12,7X10,8-6
Carbide Bur
References
giss cutline:
863171
rubix:
216A9212
ean:
3660338177835
Technical specifications
Tail diameter
6
mm
Shape of head
Ball
Total length
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863171 CARBIDE BURR MOD D SPHERICAL DIACUT 12,7X10,8-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 12,7x10,8-6 BALL-DIAMOND
Specifically developed geometry to provide an excellent surface finished on hardened Steels
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball
Total length
55
mm
Teeth
Diamond
Head diameter
12.7
mm
Scope
Finishing machining
Capacity length
10.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.00
excl. VAT
/
Each
£
31.20
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
CUTLINE 863146 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X13-3
ROEBUCK TZ61002 TC BURR SET 6MMSHK
CUTLINE 863145 CARBIDE BURR MOD C ROUNDEND SINGCUT 3X14-3
CUTLINE 863114 SOLID CARBIDE BURR MOD A CYLINDRICAL 12,7X25-6
NOGA DEBURRING BLADE S10 COATED
DORMER P8116.3X3.0 BURR 6.30 MM X 3.00 MM 6814143
DORMER P81112.7X6.0 BURR 12.70 MM X 6.00 MM 6814147
PFERD 21200253 TC-BURRS ZYAS 0313/3 C5
CUTLINE 847270 CARBIDE BURR MOD L BALLNOSE CONETAIL 6
GARRYSON 3MM BALL BURR GT7200D
CUTLINE 847249 SOLID CARBIDE BURR MODEL B CYLINDRICAL END TAIL 6
ROEBUCK TB100192S60 CARBIDE BURR DIAMOND CUT CYLINDER 10 X 19 X 6MM SH
CUTLINE 863191 SOLID CARBIDE BURR MOD F OGIVE - ALU CUT D.6X19-6
CUTLINE 863141 CARBIDE BURR MOD C ROUNDEND STEELCUT 9,5X19-6
CUTLINE 863193 CARBIDE BURR MOD F OGIVE ALUCUT 12,7X25-6