References
Bahco:G1225I06
Rubix:401A7041
Manufacturer :G1225I06
EAN:7314150501571




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed arch (spg) |
| Total length | 70 mm |
Product details : BAHCO G1225I06 TC ROT BURR POINTED TREE-INOX
Burr cut style designed for machining stainless steels
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring of surfaces with round edges and surfaces and confined spaces due to the pointed nose
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Stainless steel
DIN: SPG
Stock standard: X = yes
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring of surfaces with round edges and surfaces and confined spaces due to the pointed nose
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Stainless steel
DIN: SPG
Stock standard: X = yes
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed arch (spg) |
| Total length | 70 mm |
| Head diameter | 12.7 mm |
| Scope of application | steel |
| Capacity length | 25 mm |
| Type of cut | hard metal (carbide) |
Show UNSPSC/ECL@SS
£ 38.17 excl. VAT
/ Each
£ 45.80 incl. VAT
- Delivery usually within ( 14 ) days