References
GISS Cutline:847277
Rubix:216A9203
EAN:3660338086328

Documents
Product details : CUTLINE 847277 CARBIDE BURR MODEL D BALL HEAD 12.7
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 12,7x10,8-6 BALL-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball |
| Total length | 56 mm |
| Head diameter | 12.7 mm |
| Scope of application | universal |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 29.08 excl. VAT
/ Each
£ 34.90 incl. VAT
- In stock: Next day delivery
