References
Bahco:G1020M06X
Rubix:401A8328
EAN:7311518036232


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | arch pointed |
| Total length | 60 mm |
Documents
Product details : BAHCO G1020M06X TC ROTARY BURR
Useful in confined spaces due to the pointed nose
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: SPG
Fine: for hard and/or tough materials where a smooth surface finish is required and removal demands are modest
Medium: for machining hard and/or tough materials under normal conditions
Coarse: particularly suitable for machining stainless steel, soft materials or light alloys
Extra coarse: blunt
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is also indicated in addition to the type of cut for each rotary burr
Deburring of surfaces with round edges and surfaces
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: SPG
Fine: for hard and/or tough materials where a smooth surface finish is required and removal demands are modest
Medium: for machining hard and/or tough materials under normal conditions
Coarse: particularly suitable for machining stainless steel, soft materials or light alloys
Extra coarse: blunt
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is also indicated in addition to the type of cut for each rotary burr
Deburring of surfaces with round edges and surfaces
Strengths
Tungsten Carbide Arch Pointed Nose Rotary Burrs for Metal
Applications
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Tail diameter | 6 mm |
| Shape of head | arch pointed |
| Total length | 60 mm |
| Head diameter | 10 mm |
| Scope of application | universal |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
- Delivery usually within ( 14 ) days