CUTLINE 863145 CARBIDE BURR MOD C ROUNDEND SINGCUT 3X14-3

Carbide Bur

See technical informationSee documents

References

GISS Cutline:863145
Rubix:216A9154
EAN:3660338177583
863145
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Tail diameter3 mm
Shape of headball nosed cylinder
Total length38 mm
See all Specifications

Documents

Product details : CUTLINE 863145 CARBIDE BURR MOD C ROUNDEND SINGCUT 3X14-3


CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR C 3x14-3 BALL NOSED- SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Tail diameter3 mm
Shape of headball nosed cylinder
Total length38 mm
Head diameter3 mm
Scope of applicationuniversal
Capacity length14 mm
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
  • Usually arrives within 14 working days