References
ATA Garryson:GT7200D
Rubix:80065534

Documents
Product details : GARRYSON 3MM BALL BURR GT7200D
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | ball |
| Total length | 38 mm |
| Head diameter | 3 mm |
| Capacity length | 2.7 mm |
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
- Usually arrives within 14 working days
