CUTLINE 863174 CARBIDE BURR MOD D SPHERICAL ALUCUT 12,7X10,8-6

Carbide Bur

See technical informationSee documents
References
GISS Cutline:863174
Rubix:216A9207
EAN:3660338177866
863174
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Shape of headball
Total length55 mm
See all Specifications
Documents

Product details : CUTLINE 863174 CARBIDE BURR MOD D SPHERICAL ALUCUT 12,7X10,8-6


CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 12,7x10,8-6 BALL-ALU
Rapid stock removal on non-ferrous and soft plastics materials
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Tail diameter6 mm
Shape of headball
Total length55 mm
Head diameter12.7 mm
Scope of applicationaluminium
Capacity length10.8 mm
Show UNSPSC/ECL@SS
£ 39.23 excl. VAT
/ Each
£ 47.08 incl. VAT
  • Usually arrives within 14 working days