PFERD SKM0311/3Z4 BURR 21214143 TC-BURRS SKM 0311/3 C4
Small burr HM SKM 0311 4 m 3x11mm
See technical informationReferences
Pferd Tools:SKM 0311/3 Z4
Rubix:80977656
Manufacturer :21214143
EAN:4007220451816


Technical specifications
| Tail diameter | 3 mm |
|---|---|
| Shape of head | conical pointed end skm |
| Total length | 0 mm |
Product details : PFERD SKM0311/3Z4 BURR 21214143 TC-BURRS SKM 0311/3 C4
Conical pointed burr according to DIN 8032 with cut conforming to DIN 8033, flattened tip. Deburring
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | conical pointed end skm |
| Total length | 0 mm |
| Head diameter | 3 mm |
| Scope of application | universal |
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
- Usually arrives within 14 working days