Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863172 CARBIDE BURR MOD D SPHERICAL ALUCUT 6X5,4-6
CUTLINE 863172 CARBIDE BURR MOD D SPHERICAL ALUCUT 6X5,4-6
Carbide Bur
References
giss cutline:
863172
rubix:
216A9208
ean:
3660338177842
Technical specifications
Tail diameter
6
mm
Shape of head
Ball
Total length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863172 CARBIDE BURR MOD D SPHERICAL ALUCUT 6X5,4-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 6x5x6x50 BALL-ALU
Rapid stock removal on non-ferrous and soft plastics materials
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball
Total length
50
mm
Teeth
Alu
Head diameter
6
mm
Scope
Aluminium
Capacity length
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.40
excl. VAT
/
Each
£
22.08
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
CUTLINE 863132 SOLID CARBIDE BURR MOD B CYLIND ALU CUT 9,5X19-6
CUTLINE 847255 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.9
FACOM CUTTING WHEEL VFA.600
FACOM CUTTING WHEEL VFA.1206
BAHCO A1225M06X TC ROTARY BURR
CUTLINE 863217 CARBIDE BURR MOD J COUTERSINK 60DEG 6X4-6
CUTLINE 863198 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 8X19-6
CUTLINE 863195 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 3X13-3
CUTLINE 863154 CARBIDE BURR MOD C ROUNDEND ALUCUT 9,5X19-6
BAHCO A1225M06 TC ROTARY BURR
CUTLINE 863207 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 12,7X25-6
CUTLINE 863118 SOLID CARBIDE BURR MOD B CYLIND CROSS-CUT 16X25-6
CUTLINE 863159 CARBIDE BURR MOD D SPHERICAL NEGCUT 9,5X9-6
GT1052-8 DOMED TAPER BURR 1/8
ROEBUCK TH080192S60 CARBIDE BURR DIAMOND CUT FLAME 8 X 19 X 6MM SHANK